KS4468PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS4468PKL

  • Zoro # G3062756


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4468PKL
Zoro #
G3062756
UPC #
663370304026
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Height
3
Length
14
Max Deck Thickness
1.75
Item Width (Inch)
5.56
Item Length (Inch)
14
Item Height (Inch)
3

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Color
Brushed Nickel
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Sidespray
false
Theme
Traditional
Installation Type
Widespread
Drain Included
Yes
Item Weight (lbs)
6.62
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3968PKL
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Pullout Spray
false
Pop Up Rod Item#
KSPR4468
Hose Included
false
Hot Cartridge Item#
KSRPL5000HC
Collection
Duchess
Handle Style
Lever
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.