KS2987TAL Tudor Widespread Bathroom Faucet W/Brass Pop-Up, Brass

  • Mfr # KS2987TAL

  • Zoro # G3053857


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.31
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Length
13.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2987TAL
Zoro #
G3053857
UPC #
663370827907
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
13.88
Height
11.5
Max Deck Thickness
1.25
Item Length (Inch)
13.88
Item Height (Inch)
11.5
Item Width (Inch)
6.31

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Weight
9.56
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Theme
Traditional
Handle Flange Item#
KSHF2987
Item Weight (lbs)
9.56
Spout Flange Item#
KSSF2987
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pop Up Rod Item#
KSPR2987
Hot Handle Item#
KSH7617TALH
Hose Included
false
Cold Cartridge Item#
KSRPL2000CC
Collection
Tudor
Handles Included
true
Pullout Spray
false
Cold Handle Item#
KSH7617TALC
Faucet Holes
3
Drain Included
Yes
Tee Item#
KBTEE1971
Pulldown Spray
false
Installation Type
Widespread
Faucet Centers
8 to 16

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.