KS2988PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2988PKL

  • Zoro # G3052649


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Length
14
Width
6.31
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988PKL
Zoro #
G3052649
UPC #
663370815928
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
6.31
Height
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Length (Inch)
14

Details

Material
Brass
Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
9.18
Faucet Holes
3
Hose Included
false
Hot Cartridge Item#
KSRPL2000HC
Spout Flange Item#
KSSF2988
Pulldown Spray
false
Pop Up Rod Item#
KSPR2988
Handle Style
Lever
Sidespray
false
Tee Item#
KBTEE1971
Theme
Traditional
Collection
Duchess
Handle Flange Item#
KSHF2988
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.18
Handles Included
true
Faucet Centers
8 to 16
Drain Included
Yes
Installation Type
Widespread
Pullout Spray
false
Share H&C Handle Item#
KBH1608PKL
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.