Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3040WLL Single-Handle 3-Way Diverter Valve W/ Trim Kit, Matte Black

  • Mfr # KS3040WLL

  • Zoro # G3098745


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3040WLL
Zoro #
G3098745
UPC #
663370684937
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Length
4.31
Width
4.31
Item Length (Inch)
2.9
Max Deck Thickness
2
Item Width (Inch)
2.9
Item Height (Inch)
2.9

Details

Sub-Category
Faucet Handles
Finish
Matte Black
Material
Brass
Mounting Type
Wall Mount
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Includes
Three-Way Diverter Valve
Number of Handles
1
Faucet Finish
Matte Black
ADA Compliant
true
Weight
3
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Faucet Holes
1
Prop 65 Label
true
DOE Certified
false
Hose Included
false
Handle Material
Metal
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handle Style
Lever
Sidespray
false
Item
Diverter Valve
Pulldown Spray
false
Drain Included
No
Showerhead Included
No
Item Weight (lbs)
2.9
CEC Certified
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Theme
Traditional
Handles Included
true
Handshower Included
No
Low Lead Compliant
false

Description

Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.