Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3041WLL Sgl-Handle 3-Way Diverter Valve W/Trim Kit, Polished Chrome

  • Mfr # KS3041WLL

  • Zoro # G3092768


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
Includes
Three-Way Diverter Valve
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3041WLL
Zoro #
G3092768
UPC #
663370684890
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Length
4.31
Width
4.31
Item Length (Inch)
4.31
Item Width (Inch)
4.31
Max Deck Thickness
2
Item Height (Inch)
2.94

Details

Sub-Category
Faucet Handles
Finish
Polished Chrome
Material
Brass
Mounting Type
Wall Mount
Includes
Three-Way Diverter Valve
Number of Handles
1
Color
Polished Chrome
Faucet Finish
Chrome
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
3
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Handshower Included
No
Handle Material
Metal
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
Theme
Traditional
Item
Diverter Valve
Pullout Spray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Pulldown Spray
false
Low Lead Compliant
false
Handle Style
Lever
Item Weight (lbs)
2.9
DOE Certified
false
Hose Included
false
Faucet Holes
1
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Sidespray
false

Description

Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.