Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3042PX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3042PX

  • Zoro # G5575273


product price: $345.59
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3042PX
Zoro #
G5575273
UPC #
663370598166
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3
Item Length (Inch)
4.31
Item Width (Inch)
4.31

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Sidespray
false
Item Weight (lbs)
3
Handle Style
Cross
UPC/CUPC Certified
true
Drain Included
No
Pulldown Spray
false
Hose Included
false
Pullout Spray
false
Handle Material
Porcelain
CEC Certified
false
Spout Flow Rate (GPM)
0
Faucet Holes
1
Theme
Traditional
DOE Certified
false
Item
Diverter Valve
Handshower Included
No
Low Lead Compliant
false
Prop 65 Label
true

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower faucet appliance kits include the shower head and arm as well the volume controls, which are offered in a variety of handle options. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.