Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3048PX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3048PX

  • Zoro # G5575298


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3048PX
Zoro #
G5575298
UPC #
663370598180
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.31
Item Height (Inch)
3
Item Width (Inch)
4.31

Details

Sub-Category
Faucet Handles
Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Showerhead Flow Rate (GPM)
0
Item
Diverter Valve
Item Weight (lbs)
3
Sidespray
false
Handshower Included
No
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
0
Pulldown Spray
false
Low Lead Compliant
false
CEC Certified
false
Theme
Traditional
UPC/CUPC Certified
true
Hose Included
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
1
Handle Material
Porcelain
Drain Included
No
Handle Style
Cross

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower faucet appliance kits include the shower head and arm as well the volume controls, which are offered in a variety of handle options. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.