Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3048ZX Three-Way Diverter Valve W/Sgl-Handle & Square Plate, Nickel

  • Mfr # KS3048ZX

  • Zoro # G3108685


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3048ZX
Zoro #
G3108685
UPC #
663370685026
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
4.31
Length
4.31
Item Width (Inch)
4.31
Item Length (Inch)
4.31
Item Height (Inch)
3.06

Details

Sub-Category
Faucet Handles
Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Color
Brushed Nickel
Includes
Three-Way Diverter Valve
Valve Type
Ceramic Disc Cartridge
Faucet Finish
Brushed Nickel
Weight
2.9
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Handshower Included
No
Prop 65 Label
true
Faucet Holes
1
Item Weight (lbs)
2.9
Handle Material
Metal
Theme
Traditional
Showerhead Included
No
UPC/CUPC Certified
true
Handles Included
true
Hose Included
false
Low Lead Compliant
false
DOE Certified
false
Item
Diverter Valve
CEC Certified
false
Handle Style
Cross

Description

Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come.
Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.