KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel

  • Mfr # KS3108PX

  • Zoro # G3106375


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware
Height
8.06
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3108PX
Zoro #
G3106375
UPC #
663370720154
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.06
Width
2.63
Length
20
Item Width (Inch)
2.63
Item Length (Inch)
20
Item Height (Inch)
8.06

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Item
Pot Filler Faucet
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8-1/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Weight
6.98
Faucet Holes
1
Spout Flow Rate (GPM)
3.8
Drain Included
No
Pullout Spray
false
Handle Style
Cross
Theme
Traditional
Installation Type
Single Hole
Pulldown Spray
false
Share H&C Handle Item#
KSH3958PXC
Diverter Cartridge Item#
KSRPL5000HC
Faucet Centers
0
Shared H&C Cartridge Item#
KSRPL5100HC
Item Weight (lbs)
6.98
Collection
Restoration
Diverter Handle Item#
KSH3958PXC
Hose Included
false
Sidespray
false
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.