Shop KINGSTON BRASS

KS810DKLAC Concord Wall Mount Pot Filler Kitchen Faucet, Antique Copper

  • Mfr # KS810DKLAC
  • Zoro # G3091124

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Mounting Type
Wall Mount
Height
2.63
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS810DKLAC
Zoro #
G3091124
UPC #
663370678844
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Width
2.63
Length
20
Item Length (Inch)
20
Item Height (Inch)
2.63
Item Width (Inch)
2.63

Details

Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Mounting Type
Wall Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing-arm spout, Swivel double jointed spout extends up to 20", 8-5/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
6.98
Handle Style
Lever
Faucet Holes
1
Pullout Spray
false
Drain Included
No
Sidespray
false
Share H&C Handle Item#
KSH295DKLAC
Theme
Modern
Collection
Kaiser
Spout Flow Rate (GPM)
3.8
Item Weight (lbs)
6.98
Diverter Cartridge Item#
KSRPLC4000HC
Diverter Handle Item#
KSH295DKLAC
Shared H&C Cartridge Item#
KSRPLC4100HC
Installation Type
Single Hole
Faucet Centers
0
Hose Included
false
Pulldown Spray
false
Handles Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.