KS310BPLAC Bel Air Wall Mount Pot Filler Kitchen Faucet, Antique Copper

  • Mfr # KS310BPLAC

  • Zoro # G3087965


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Height
8
Valve Type
Ceramic Disc Cartridge
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS310BPLAC
Zoro #
G3087965
UPC #
663370677670
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
2.63
Length
20
Item Height (Inch)
8
Item Length (Inch)
20
Item Width (Inch)
2.63

Details

Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 7-15/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Material
Brass
Number of Handles
2
Weight
6.98
Installation Type
Single Hole
Handles Included
true
Spout Flow Rate (GPM)
3.8
Share H&C Handle Item#
KSDH761BPLAC
Faucet Centers
0
Pullout Spray
false
Diverter Cartridge Item#
KSRPL5000HC
Theme
Traditional
Hose Included
false
Drain Included
No
Pulldown Spray
false
Sidespray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KSRPL5100HC
Item Weight (lbs)
6.98
Collection
Bel-Air
Faucet Holes
1
Diverter Handle Item#
KSDH761BPLAC

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.