KS322PXAC Vintage 6" Adjustable Center Wall Mnt Kitchen Faucet, Copper

  • Mfr # KS322PXAC

  • Zoro # G3099138


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS322PXAC
Zoro #
G3099138
UPC #
663370677021
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
6

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 12-1/16" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Material
Brass
Weight
4.72
Faucet Holes
2
Faucet Centers
6
Hot Handle Item#
KSH322PXACH
Handles Included
true
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Drain Included
No
Item Weight (lbs)
4.72
Pullout Spray
false
Hose Included
false
Handle Style
Cross
Theme
Traditional
Installation Type
Bridge
Shared H&C Cartridge Item#
KC1000H
Collection
Vintage
Cold Handle Item#
KSH322PXACC
Sidespray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.