KS3271PLBS Restoration 8" Bridge Kitchen Faucet W/ Sprayer, Chrome

  • Mfr # KS3271PLBS

  • Zoro # G3094168


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3271PLBS
Zoro #
G3094168
UPC #
663370590382
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
9.44
Item Height (Inch)
8
Item Width (Inch)
9.44
Item Length (Inch)
11.06

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.93
Item Weight (lbs)
8.93
Drain Included
No
Hose Included
false
Handle Style
Lever
Collection
Restoration
Cold Cartridge Item#
KSRPL8100CC
Theme
Traditional
Handles Included
true
Installation Type
Bridge
Faucet Centers
8
Hot Cartridge Item#
KSRPL8100HC
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Kitchen Sprayer#
KBSPR1
Spray Diverter Item#
KSRP1271D
Faucet Holes
4
Pulldown Spray
false
Sidespray
true
Share H&C Handle Item#
KBH1601PL

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.