Shop BLANCO

Empressa Pull-Down 1.5 GPM, Satin Gold

  • Mfr # 442980

  • Zoro # G022924909


product price:  $507.00
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold
Width
1.38 in
Depth
16.25 in
Flow Rate
1.5 gpm
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
442980
Zoro #
G022924909
UPC #
778803429808
Country of Origin
China

Dimensions

Width
1.38 in
Depth
16.25 in
Spout Height
7.75 in
Length (In.)
9 in

Details

Finish
Satin Gold
Item
Kitchen Faucet
Flow Rate
1.5 gpm
Material
Brass
Number of Holes
1
Standards
IAPMO Certified, UPC Certified

Description

Two worlds collide with the EMPRESSA HIGH-ARC PULL-DOWN KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA PULL-DOWN KITCHEN FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.