Shop KINGSTON BRASS

KS3332AX Roman Tub Filler Metal Cross Handle

  • Mfr # KS3332AX
  • Zoro # G0856879

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3332AX
Zoro #
G0856879
UPC #
663370011856
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS Inlet
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Finish
Polished Brass
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Faucet Holes
3
Handle Style
Cross
Low Lead Compliant
false
Collection
Heritage
Showerhead Included
No
Sidespray
false
UPC/CUPC Certified
true
CEC Certified
false
Handles Included
true
Pullout Spray
false
DOE Certified
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Hose Included
false
Drain Included
No
Item Weight (lbs)
9.37

Dimensions

Height
4.5"
Width
Spout: 3-1/2", Handle: 3-1/4"
Depth
Handle: 3-1/4"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Description

KS3332AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.