
KS3335AX Roman Tub Filler Metal Cross Handle
Mfr # KS3335AX
Zoro # G0857037
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles; 8-36" Deck-Mount Installation
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS3335AX
Zoro #
G0857037
UPC #
663370008726
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.5"
Width
Spout: 3-1/2", Handle: 3-1/4"
Depth
Handle: 3-1/4"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Description
KS3335AX Roman Tub Filler Metal Cross Ha
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.