Shop KINGSTON BRASS

KS3338PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS3338PX
  • Zoro # G0857414

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; Spout Reach: 8-1/2"; Premier Finish Resists Tarnishing And Corrosion; (2) Cross Style Handles
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3338PX
Zoro #
G0857414
UPC #
663370035289
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; Spout Reach: 8-1/2"; Premier Finish Resists Tarnishing And Corrosion; (2) Cross Style Handles
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS Inlet
Handle Material
Porcelain
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Finish
Brushed Nickel
UPC/CUPC Certified
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handles Included
true
Sidespray
false
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7
CEC Certified
false
Theme
Traditional
Showerhead Included
No
Hose Included
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Low Lead Compliant
false
Drain Included
No
Faucet Holes
3
Handle Style
Cross
Pullout Spray
false
DOE Certified
false
Collection
Heritage

Dimensions

Height
4.5"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Description

KS3338PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.