KS3338WLL Roman Tub Filler with Cross Handle

  • Mfr # KS3338WLL

  • Zoro # G0857308


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338WLL
Zoro #
G0857308
UPC #
663370323904
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Item
Roman Tub Faucet
Handle Material
Acrylic
Faucet Handle Type
Lever
ADA Compliant
true
Flow Rate
7 gpm
Number of Handles
2
Faucet Operation
Standard
Features
Drip Free Ceramic Cartridge; Elegant Crystal Lever Handle; 8-1/2" Spout Reach; Deck Mount 8" To 36" Widespread 3-Hole Installation; Without Hand Shower
Connection
3/4" IPS Inlet
Handle Style
Lever
Pullout Spray
false
Hose Included
false
CEC Certified
false
Handles Included
true
Sidespray
false
Theme
Traditional
DOE Certified
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Collection
Wilshire
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Drain Included
No
Handshower Included
No
Faucet Centers
8 to 36
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0

Description

KS3338WLL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.