Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3602AL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS3602AL

  • Zoro # G3058370


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3602AL
Zoro #
G3058370
UPC #
663370004780
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
3
Width
4.5
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Item Height (Inch)
3

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Weight
4.03
Installation Type
Centerset
Theme
Traditional
Share H&C Handle Item#
KSH3602AL
Sidespray
false
Drain Included
Yes
Item Weight (lbs)
4.03
Cold Cartridge Item#
KSRPLC3000CC
Pop Up Rod Item#
KBPR2622
Collection
Restoration
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Cartridge Item#
KSRPLC3000HC
Faucet Holes
3
Handle Style
Lever
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.