KS3605AL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3605AL

  • Zoro # G3061776


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3605AL
Zoro #
G3061776
UPC #
663370020667
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
6.38
Height
3
Item Width (Inch)
4.5
Item Height (Inch)
3
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
4.03
Pullout Spray
false
Item Weight (lbs)
4.03
Sidespray
false
Hot Cartridge Item#
KSRPLC3000HC
Collection
Restoration
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KBPR2625
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Share H&C Handle Item#
KSH3605AL
Installation Type
Centerset
Cold Cartridge Item#
KSRPLC3000CC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.