KS3606AL 4" Centerset Bathroom Faucet, Polished Nickel

  • Mfr # KS3606AL

  • Zoro # G3057138


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Material
Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3606AL
Zoro #
G3057138
UPC #
663370535482
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
4.5
Height
3.06
Item Height (Inch)
3.06
Item Length (Inch)
6.38
Item Width (Inch)
4.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
4.03
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3606AL
Pulldown Spray
false
Handles Included
true
Faucet Holes
3
Pullout Spray
false
Faucet Centers
4
Installation Type
Centerset
Cold Cartridge Item#
KSRPLC3000CC
Pop Up Rod Item#
KBPR2626
Drain Included
Yes
Item Weight (lbs)
4.03
Collection
Restoration
Hose Included
false
Hot Cartridge Item#
KSRPLC3000HC
Sidespray
false
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.