KS3607PX 4" Center Bathroom Faucet, Brushed Brass

  • Mfr # KS3607PX

  • Zoro # G3062108


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3607PX
Zoro #
G3062108
UPC #
663370535550
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
4.5
Length
6.38
Item Height (Inch)
3.06
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Weight
4.03
Cold Handle Item#
KSH3607PXC
Hose Included
false
Hot Handle Item#
KSH3607PXH
Collection
Restoration
Faucet Centers
4
Item Weight (lbs)
4.03
Pullout Spray
false
Installation Type
Centerset
Faucet Holes
3
Theme
Traditional
Pulldown Spray
false
Handles Included
true
Sidespray
false
Drain Included
Yes
Pop Up Rod Item#
KBPR2627
Hot Cartridge Item#
KSRPLC3000HC
Cold Cartridge Item#
KSRPLC3000CC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.