KS3785PX Restoration Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS3785PX

  • Zoro # G3103855


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3785PX
Zoro #
G3103855
UPC #
663370022791
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
9
Item Length (Inch)
11.63
Item Height (Inch)
2.5
Item Width (Inch)
9

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-5/8", 8" center to center
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
9.2
Hot Cartridge Item#
KSRPL3911HC
Cold Cartridge Item#
KSRPL3911CC
Pullout Spray
false
Spray Diverter Item#
KSRP1811D
Drain Included
No
Hot Handle Item#
CCCX5H
Sidespray
false
Installation Type
Bridge
Handles Included
true
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Faucet Holes
3
Cold Handle Item#
CCCX5C
Faucet Centers
8
Item Weight (lbs)
9.2
Collection
Restoration
Handle Style
Cross
Pulldown Spray
false
Tee Item#
KSTEE3791

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.