KS3792ALBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS3792ALBS

  • Zoro # G3096986


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3792ALBS
Zoro #
G3096986
UPC #
663370020964
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
11.63
Item Width (Inch)
9

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-5/8", 8" Center to Center
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
9.12
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Faucet Centers
8
Pulldown Spray
false
Faucet Holes
4
Installation Type
Bridge
Hot Cartridge Item#
KSRPL3911HC
Tee Item#
KSTEE3791
Handles Included
true
Cold Cartridge Item#
KSRPL3911CC
Collection
Restoration
Kitchen Sprayer#
KBSPR32
Drain Included
No
Pullout Spray
false
Spray Diverter Item#
KSRP1811D
Share H&C Handle Item#
CCML2
Item Weight (lbs)
9.12
Sidespray
true
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.