KS7277ALBS Kitchen Faucet W/ Side Sprayer, Brushed Brass

  • Mfr # KS7277ALBS
  • Zoro # G3109595
product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
6.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7277ALBS
Zoro #
G3109595
UPC #
663370541186
Country of Origin
Taiwan, Province of China
Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Weight
8.82
Pulldown Spray
false
Collection
English Country
Kitchen Sprayer#
KBSPR7
Hot Cartridge Item#
KSRPL8100HC
Faucet Holes
4
Handle Style
Lever
Sidespray
true
Drain Included
No
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.82
Installation Type
Bridge
Handles Included
true
Theme
Traditional
Pullout Spray
false
Faucet Centers
8
Cold Cartridge Item#
KSRPL8100CC
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH1977ARL

Dimensions

Height
6.88
Width
8
Item Width (Inch)
8
Item Length (Inch)
8.31
Item Height (Inch)
6.88
Max Deck Thickness
1.25

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews