Zoro Homepage

KS3811PLBS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS3811PLBS

  • Zoro # G3084158


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3811PLBS
Zoro #
G3084158
UPC #
663370028106
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
9
Item Length (Inch)
13
Item Height (Inch)
2.75
Item Width (Inch)
9

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout clearance, 9" spout reach, Includes brass side sprayer, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
9.04
Shared H&C Cartridge Item#
KSRP3891C
Spray Diverter Item#
KBRP562D
Drain Included
No
Sidespray
true
Pulldown Spray
false
Faucet Holes
3
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Collection
Restoration
Installation Type
Widespread
Pullout Spray
false
Kitchen Sprayer#
CCRP1K1SPR
Handle Style
Lever
Handles Included
true
Share H&C Handle Item#
KSH3811PL
Item Weight (lbs)
9.04
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.