KS3912PX Restoration Bathroom Bridge Faucet, Polished Brass

  • Mfr # KS3912PX

  • Zoro # G3067839


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.9
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3912PX
Zoro #
G3067839
UPC #
663370021039
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
4.19
Length
11.5
Max Deck Thickness
1.25
Item Length (Inch)
11.5
Item Width (Inch)
9
Item Height (Inch)
4.19

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
8.9
Item
Bridge Bathroom Faucet
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-1/2", 8" Center to Center
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Brass
Drain Included
Yes
Item Weight (lbs)
8.9
Cold Cartridge Item#
KSRPL3911CC
Pop Up Rod Item#
KSPR3912
Hot Handle Item#
CCCX2H
Faucet Holes
3
Cold Handle Item#
CCCX2C
Handles Included
true
Installation Type
Widespread
Theme
Traditional
Faucet Centers
8
Pullout Spray
false
Handle Style
Cross
Hot Cartridge Item#
KSRPL3911HC
Collection
Restoration
Body Material
Brass

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.