KS3918PX Restoration Bathroom Bridge Faucet, Brushed Nickel

  • Mfr # KS3918PX
  • Zoro # G3079608
product price: 
$
677.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3918PX
Zoro #
G3079608
UPC #
663370021060
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Body Material
Brass
Item
Bridge Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-1/2", 8" center to center
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Weight
8.9
Hot Handle Item#
CCCX8H
Theme
Traditional
Collection
Restoration
Installation Type
Widespread
Pop Up Rod Item#
KSPR3918
Drain Included
Yes
Handle Style
Cross
Faucet Centers
8
Handles Included
true
Cold Handle Item#
CCCX8C
Item Weight (lbs)
8.9
Hot Cartridge Item#
KSRPL3911HC
Cold Cartridge Item#
KSRPL3911CC
Pulldown Spray
FALSE

Dimensions

Width
9
Length
11.5
Height
4.19
Item Length (Inch)
11.5
Item Width (Inch)
9
Maximum Deck Thickness
1.25 in

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & reviews