KS3915AL Restoration Bathroom Bridge Faucet, Oil Rubbed Bronze

  • Mfr # KS3915AL

  • Zoro # G3070900


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
8.9
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3915AL
Zoro #
G3070900
UPC #
663370019777
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Length
11.5
Height
4.19
Item Length (Inch)
11.5
Item Width (Inch)
9
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
8.9
Item
Bridge Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-1/2", 8" Center to Center
Color
Oil Rubbed Bronze
Theme
Traditional
Cold Cartridge Item#
KSRPL3911CC
Handle Style
Lever
Collection
Restoration
Drain Included
Yes
Pop Up Rod Item#
KSPR3915
Installation Type
Widespread
Faucet Centers
8
Share H&C Handle Item#
CCML5
Handles Included
true
Hot Cartridge Item#
KSRPL3911HC
Item Weight (lbs)
8.9
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Pulldown Spray
FALSE

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.