Shop KINGSTON BRASS

KS3911AL Restoration Bathroom Bridge Faucet, Polished Chrome

  • Mfr # KS3911AL
  • Zoro # G3060358

product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3911AL
Zoro #
G3060358
UPC #
663370019371
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Bridge Bathroom Faucet
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-1/2", 8" Center to Center
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.9
Drain Included
Yes
Installation Type
Widespread
Collection
Restoration
Handles Included
true
Theme
Traditional
Cold Cartridge Item#
KSRPL3911CC
Faucet Centers
8
Item Weight (lbs)
8.9
Hot Cartridge Item#
KSRPL3911HC
Handle Style
Lever
Pop Up Rod Item#
KSPR3911
Share H&C Handle Item#
CCML1
Pulldown Spray
FALSE

Dimensions

Width
9
Length
11.5
Height
4.19
Item Width (Inch)
9
Item Length (Inch)
11.5
Maximum Deck Thickness
1.25 in

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.