KBK3615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze
- Mfr # KBK3615AL
- Zoro # G3074647
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBK3615AL
- Zoro #
- G3074647
- UPC #
- 663370327223
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.2
- Number of Mounting Holes
- 3
- Body Material
- Brass
- Item
- 4" Centerset Bathroom Faucet
- Valve Type
- Washerless Cartridge
- Features
- Solid brass construction, Durable washerless cartridge, Deck mount 4" centerset 3-hole faucet installation, 24" and 18" towel bar, 5-3/16" robe hook height, 6-3/8" towel ring diameter, Corrosion-resistant finish, Designed for long-lasting durability
- Color
- Oil Rubbed Bronze
- Includes
- Faucet; Bathroom Accessories; Mounting Hardware
- Weight
- 8.64
- Shared H&C Cartridge Item#
- KBRP101C
- Pop Up Rod Item#
- KBPR1605
- Handle Style
- Lever
- Drain Included
- Yes
- Faucet Centers
- 4
- Installation Type
- Centerset
- Share H&C Handle Item#
- KBH1605AL
- Item Weight (lbs)
- 8.64
- Handles Included
- true
- Theme
- Traditional
- Pulldown Spray
- FALSE
Dimensions
- Width
- 10
- Height
- 3.75
- Length
- 24
- Item Length (Inch)
- 24
- Item Width (Inch)
- 10
- Maximum Deck Thickness
- 1.25 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with 5-piece bathroom accessories and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.