KS3952AX Restoration Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3952AX

  • Zoro # G3071077


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Width
4.5
Height
2.25
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3952AX
Zoro #
G3071077
UPC #
663370004889
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.25
Length
9.5
Item Height (Inch)
2.25
Max Deck Thickness
1.75
Item Width (Inch)
4.5
Item Length (Inch)
9.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
ADA Compliant
false
Finish
Polished Brass
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Weight
6.43
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.43
Sidespray
false
Pop Up Rod Item#
KSPR3952
Theme
Traditional
Faucet Holes
3
Pullout Spray
false
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3952
Pulldown Spray
false
Installation Type
Widespread
Drain Included
Yes
Cold Handle Item#
KSH3952AXC
Handle Style
Cross
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Hot Handle Item#
KSH3952AXH
Faucet Centers
4 to 8
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.