KS3952PKL Duchess Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3952PKL

  • Zoro # G3067884


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Width
2.25
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3952PKL
Zoro #
G3067884
UPC #
663370303265
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.25
Length
4.5
Height
1.75
Max Deck Thickness
1.75"
Item Length (Inch)
4.5
Item Height (Inch)
1.75
Item Width (Inch)
2.25

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Weight
5.15
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR3952
Drain Included
Yes
Installation Type
Widespread
Faucet Holes
3
Collection
Duchess
Pullout Spray
false
Faucet Centers
4 to 8
Handle Style
Lever
Share H&C Handle Item#
KSH3952PKL
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF3952
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.15
Tee Item#
KSTEE2951
Handles Included
true
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.