Shop KINGSTON BRASS

KS3958PKL Duchess Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3958PKL

  • Zoro # G3072556


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
1.75
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS3958PKL
Zoro #
G3072556
UPC #
663370303302
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.75
Length
4.5
Width
2.25
Max Deck Thickness
1.75"
Item Height (Inch)
1.75
Item Length (Inch)
4.5
Item Width (Inch)
2.25

Details

Material
Brass
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.15
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR3958
Faucet Centers
4 to 8
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
5.15
Collection
Duchess
Faucet Holes
3
Share H&C Handle Item#
KSH3958PKL
Tee Item#
KSTEE2951
Drain Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3958
Handle Style
Lever
Installation Type
Widespread
Handles Included
true
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.