KS3955PKL Duchess Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3955PKL

  • Zoro # G3062415


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
1.75
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3955PKL
Zoro #
G3062415
UPC #
663370303289
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.75
Width
2.25
Length
4.5
Item Length (Inch)
4.5
Item Height (Inch)
1.75
Item Width (Inch)
2.25
Max Deck Thickness
1.75

Details

Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.15
Pullout Spray
false
Handles Included
true
Faucet Centers
4 to 8
Handle Style
Lever
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Collection
Duchess
Share H&C Handle Item#
KSH3955PKL
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
5.15
Tee Item#
KSTEE2951
Theme
Traditional
Spout Flange Item#
KSSF3955
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR3955
Sidespray
false
Installation Type
Widespread
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.