KS3955WLL Wilshire Mini-Widespread Bathroom Faucet W/Brass Pop-Up, Brnz

  • Mfr # KS3955WLL

  • Zoro # G3077325


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Length
8
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3955WLL
Zoro #
G3077325
UPC #
663370323416
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.25
Width
4.5
Item Width (Inch)
4.5
Item Height (Inch)
2.25
Item Length (Inch)
8
Max Deck Thickness
2-1/4"

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Mini-Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Weight
5.15
Collection
Wilshire
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Theme
Traditional
Handles Included
true
Share H&C Handle Item#
KSH3965WLL
Sidespray
false
Item Weight (lbs)
5.15
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Pullout Spray
false
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Spout Flange Item#
KSSF3955
Handle Style
Lever
Pop Up Rod Item#
KSPR3965WLL

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Wilshire mini-widespread bathroom faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.