Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3960AL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS3960AL

  • Zoro # G3070359


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
6.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3960AL
Zoro #
G3070359
UPC #
663370534911
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3.06
Width
3.5
Item Length (Inch)
6.5
Max Deck Thickness
1.75
Item Height (Inch)
3.06
Item Width (Inch)
3.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Matte Black
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Weight
7.33
Theme
Traditional
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
7.33
Sidespray
false
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL3000CC
Spout Flange Item#
KSSF3960
Handle Style
Lever
Pullout Spray
false
Hose Included
false
Pulldown Spray
false
Collection
Restoration
Share H&C Handle Item#
KSH3960AL
Hot Cartridge Item#
KSRPL3000HC
Pop Up Rod Item#
KSPR3960

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.