KS3966AL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS3966AL
  • Zoro # G3076074
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Height
3.06
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3966AL
Zoro #
G3076074
UPC #
663370534959
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.5
Length
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75
Item Length (Inch)
6.5

Details

Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Weight
7.33
Handles Included
true
Faucet Holes
3
Share H&C Handle Item#
KSH3966AL
Spout Flange Item#
KSSF3966
Pop Up Rod Item#
KSPR3966
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
7.33
Sidespray
false
Tee Item#
KSTEE2951
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
8 to 16
Hose Included
false
Hot Cartridge Item#
KSRPL3000HC
Collection
Restoration
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3000CC
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews