KS3960AX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS3960AX

  • Zoro # G3068654


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Matte Black
Material
Brass
ADA Compliant
false
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3960AX
Zoro #
G3068654
UPC #
663370534928
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.5
Height
3.06
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75

Details

Number of Handles
2
Color
Matte Black
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
7.33
Pop Up Rod Item#
KSPR3960
Hose Included
false
Faucet Centers
8 to 16
Faucet Holes
3
Theme
Traditional
Pulldown Spray
false
Handles Included
true
Handle Style
Cross
Installation Type
Widespread
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL3000CC
Spout Flange Item#
KSSF3960
Hot Cartridge Item#
KSRPL3000HC
Sidespray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Collection
Restoration
Hot Handle Item#
KSH1160AXH
Item Weight (lbs)
7.33
Cold Handle Item#
KSH1160AXC
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.