KS3960PKL Duchess Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS3960PKL

  • Zoro # G3069695


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Mounting Type
Deck Mount
Height
3.06
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3960PKL
Zoro #
G3069695
UPC #
663370816789
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3.06
Length
6.5
Item Length (Inch)
6.5
Item Height (Inch)
3.06
Item Width (Inch)
3.5
Max Deck Thickness
1.75

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Matte Black
ADA Compliant
true
Weight
6.62
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handles Included
true
Item Weight (lbs)
6.62
Spout Flange Item#
KSSF3960
Cold Cartridge Item#
KSRPL3000CC
Hose Included
false
Installation Type
Widespread
Collection
Duchess
Pulldown Spray
false
Theme
Traditional
Drain Included
Yes
Faucet Centers
8 to 16
Share H&C Handle Item#
KSH3960PKL
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL3000HC
Pop Up Rod Item#
KSPR3960PL
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.