KS3968PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS3968PKL

  • Zoro # G3070727


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Height
3.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS3968PKL
Zoro #
G3070727
UPC #
663370303890
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.5
Width
3.5
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Item Length (Inch)
6.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
6.62
Installation Type
Widespread
Spout Flange Item#
KSSF3968
Cold Cartridge Item#
KSRPL3008CC
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3968
Item Weight (lbs)
6.62
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Drain Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL3008HC
Share H&C Handle Item#
KSH3968PKL
Collection
Duchess
Theme
Traditional
Handle Style
Lever
Sidespray
false
Pulldown Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.