Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3960PX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS3960PX

  • Zoro # G3066606


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3.06
Length
6.5
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3960PX
Zoro #
G3066606
UPC #
663370534942
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.5
Width
3.5
Item Height (Inch)
3.06
Item Width (Inch)
3.5
Max Deck Thickness
1.75
Item Length (Inch)
6.5

Details

Material
Brass
Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Color
Matte Black
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
7.33
Faucet Holes
3
Hot Cartridge Item#
KSRPL3000HC
Hose Included
false
Cold Handle Item#
KSH1160PXC
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3000CC
Drain Included
Yes
Handle Style
Cross
Item Weight (lbs)
7.33
Pop Up Rod Item#
KSPR3960PL
Handles Included
true
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Hot Handle Item#
KSH1160PXH
Spout Flange Item#
KSSF3960
Pulldown Spray
false
Collection
Restoration
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.