Zoro Homepage

KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3961BX

  • Zoro # G3067866


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3961BX
Zoro #
G3067866
UPC #
663370070624
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3
Item Length (Inch)
6.5
Item Height (Inch)
3
Item Width (Inch)
3.5

Details

Color
Polished Chrome
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Weight
8.27
Faucet Centers
8 to 16
Drain Included
Yes
Installation Type
Widespread
Sidespray
false
Cold Cartridge Item#
KSRPL3000CC
Hot Cartridge Item#
KSRPL3000HC
Cold Handle Item#
KSH4461BXC
Hot Handle Item#
KSH4461BXH
Tee Item#
KSTEE2951
Handles Included
true
Theme
Traditional
Collection
Vintage
Pop Up Rod Item#
KSPR3961
Handle Style
Cross
Spout Flange Item#
KSSF3961
Pullout Spray
false
Item Weight (lbs)
8.27
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.