Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3961NL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3961NL

  • Zoro # G3074936


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Height
3
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3961NL
Zoro #
G3074936
UPC #
663370070662
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
6.5
Width
3.5
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3

Details

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
ADA Compliant
true
Weight
6.62
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3961
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Cold Cartridge Item#
KSRPL3000CC
Installation Type
Widespread
Hot Cartridge Item#
KSRPL3000HC
Theme
Traditional
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3961
Faucet Holes
3
Collection
Naples
Share H&C Handle Item#
KSH3961NL

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.