KS3961PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS3961PKL

  • Zoro # G3075155


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3961PKL
Zoro #
G3075155
UPC #
663370303838
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3.06
Length
6.5
Max Deck Thickness
1.75
Item Height (Inch)
3.06
Item Width (Inch)
3.5
Item Length (Inch)
6.5

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Polished Chrome
Weight
6.62
Drain Included
Yes
Sidespray
false
Faucet Holes
3
Tee Item#
KSTEE2951
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Style
Lever
Hot Cartridge Item#
KSRPL3000HC
Cold Cartridge Item#
KSRPL3000CC
Hose Included
false
Item Weight (lbs)
6.62
Pulldown Spray
false
Collection
Duchess
Pop Up Rod Item#
KSPR3961
Faucet Centers
8 to 16
Spout Flange Item#
KSSF3961
Theme
Traditional
Share H&C Handle Item#
KSH3961PKL
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.