KS3961WLL Wilshire Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS3961WLL

  • Zoro # G3079678


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Color
Polished Chrome
Length
6.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3961WLL
Zoro #
G3079678
UPC #
663370316500
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
2.81
Max Deck Thickness
1-1/4"
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Item Height (Inch)
2.81

Details

ADA Compliant
true
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes Matching Finish Pop-Up Assembly, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
7.17
Faucet Holes
3
Handle Style
Lever
Sidespray
false
Installation Type
Widespread
Theme
Traditional
Handles Included
true
Spout Flange Item#
KSSF3961
Drain Included
Yes
Faucet Centers
8 to 16
Collection
Wilshire
Tee Item#
KSTEE2951
Item Weight (lbs)
7.17
Cold Cartridge Item#
KSRPL3000CC
Pullout Spray
false
Share H&C Handle Item#
KSH3961WLL
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR3961WLL
Hot Cartridge Item#
KSRPL3000HC

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.