KS3962AL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962AL

  • Zoro # G3079860


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
3.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3962AL
Zoro #
G3079860
UPC #
663370009877
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.5
Height
3.06
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3.06

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
6.62
Hot Cartridge Item#
KSRPL3000HC
Collection
Restoration
Pullout Spray
false
Faucet Holes
3
Share H&C Handle Item#
KSH3962AL
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR3962
Drain Included
Yes
Cold Cartridge Item#
KSRPL3000CC
Handle Style
Lever
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Spout Flange Item#
KSSF3962
Sidespray
false
Item Weight (lbs)
6.62
Faucet Centers
8 to 16

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.