Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3962BL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962BL

  • Zoro # G3073877


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
3.5
Material
Brass
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3962BL
Zoro #
G3073877
UPC #
663370056567
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.5
Height
3
Item Height (Inch)
3
Item Length (Inch)
6.5
Item Width (Inch)
3.5

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Weight
6.62
Spout Flange Item#
KSSF3962
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3962BL
Hot Cartridge Item#
KSRPL3002HC
Pullout Spray
false
Drain Included
Yes
Theme
Traditional
Installation Type
Widespread
Handles Included
true
Pop Up Rod Item#
KSPR3962
Sidespray
false
Cold Cartridge Item#
KSRPL3002CC
Faucet Holes
3
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951
Collection
Vintage
Handle Style
Lever

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.