KS3962PX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962PX

  • Zoro # G3074157


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Length
6.5
Valve Type
Ceramic Disc Cartridge
Width
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3962PX
Zoro #
G3074157
UPC #
663370077159
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Height (Inch)
3
Item Length (Inch)
6.5

Details

Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Polished Brass
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Mounting Type
Deck Mount
Weight
6.62
Spout Flange Item#
KSSF3962
Collection
Restoration
Tee Item#
KSTEE2951
Cold Handle Item#
KSH1162PXC
Handles Included
true
Faucet Holes
3
Drain Included
Yes
Sidespray
false
Handle Style
Cross
Theme
Traditional
Hot Handle Item#
KSH1162PXH
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Cartridge Item#
KSRPL3002CC
Pop Up Rod Item#
KSPR3962PL
Item Weight (lbs)
6.62
Hot Cartridge Item#
KSRPL3002HC
Installation Type
Widespread

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.