KS3962WCL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962WCL
  • Zoro # G3078296
product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Width
3.5
Height
3
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3962WCL
Zoro #
G3078296
UPC #
663370101908
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3
Length
6.5
Item Height (Inch)
3
Item Width (Inch)
3.5
Item Length (Inch)
6.5

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Polished Brass
Mounting Type
Deck Mount
Weight
8.27
Share H&C Handle Item#
KSH4462WCL
Drain Included
Yes
Item Weight (lbs)
8.27
Faucet Centers
8 to 16
Theme
Traditional
Sidespray
false
Installation Type
Widespread
Handle Style
Knob
Pop Up Rod Item#
KSPR3962
Tee Item#
KSTEE2951
Pullout Spray
false
Hot Cartridge Item#
KSRPL3002HC
Cold Cartridge Item#
KSRPL3002CC
Spout Flange Item#
KSSF3962
Handles Included
true
Collection
Celebrity
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews